- L Size
- 10 in Length
- Interlock Lining
description
- Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
features
- Cold resistant, staying soft and flexible in cold applications such as cold water marine applications
- Gauntlet cuff for added forearm protection and allows for easy on and off
- Rough coated palm provides a great grip
- Seamless liner provides excellent tactile sensitivity and is treated to resist germs and odors
| Length | 10 in |
| Coating Color | Brown |
| Color | Brown |
| Cuff | Straight |
| Glove Size | Large |
| Standard | EN 388 3121, EN 388 2016 3121X, EN 388 A 3, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X |
| Material | PVC |
| Size | L |
| Wash Instructions | Do Not Wash |
| Coating Coverage | Full Hand |
| Polymer | PVC |
| Lining | Interlock |
| Grip | Rough |
| Construction | Supported |
| Weight | 0.35 LB |
| EAN or UPC | 616314006746 |

