- XL Size
- 12 in Length
- Interlock Lining
description
- Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
features
- Oil resistant, staying soft and strong even after exposure to machine oils
- Gauntlet cuff for added forearm protection and allows for easy on and off
- Rough coated palm provides a great grip
- Seamless liner provides excellent tactile sensitivity and is treated to resist germs and odors
- Compliant with FDA Part 177 - Indirect food activities: Polymers. Subpart C - Substances for use only as components of articles intended for repeated use. Sec. 177.2600
| Wash Instructions | Do Not Wash |
| Coating Color | Blue |
| Liner Material | Cotton |
| Length | 12 in |
| Construction | Supported |
| Standard | EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X, 21 CFR |
| Cuff | Straight |
| Grip | Rough |
| Coating Coverage | Full Hand |
| Size | XL |
| Glove Size | X-Large |
| Material | PVC |
| Lining | Interlock |
| Dip | Double |
| Polymer | PVC |
| Color | Blue |
| Weight | 0.48 LB |
| EAN or UPC | 616314006876 |

