- XL Size
description
- Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
features
- Rough coated palm provides a great grip
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Oil and liquid-resistant, staying soft and strong even after exposure to machine oils
- Heat-sealed PVC sleeves, reinforced to prevent tearing and punctures
- 25" overall length and elastic collar provides forearm protection in a non-chemical environment
| Standard | EN 388 3121, EN 388 2016 3121X, EN 388 A 3, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X |
| Glove Size | X-Large |
| Size | XL |
| Cuff | Straight |
| Wash Instructions | Do Not Wash |
| Construction | Supported |
| Polymer | PVC |
| Color | Blue |
| Grip | Rough |
| Weight | 0.56 LB |
| EAN or UPC | 616314003769 |

