- 2XL Size
- Blue Color
description
- Ideal for use in cold environments to handle grease, oils, acids, caustics and solvents
- also used in warehousing, highway construction and traffic control.
features
- Cold-resistant outer shell
- Foam insulation keeps hands warm and dry
- Liquid-proof
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Sandy finish provides good grip in wet and slippery conditions
- Detachable insulating 7 gauge orange terry cloth liner
| Glove Size | 2X-Large |
| Liner Material | Interlock, Terry Cloth |
| Cuff | Straight |
| Coating Color | Blue |
| Wash Instructions | Do Not Wash |
| Polymer | PVC |
| Gauge | 7 |
| Grip | Rough |
| Size | 2XL |
| Standard | EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X |
| Length | 12 in |
| Color | Blue |
| Construction | Seamless Knit, Supported |
| Material | Interlock, Terry Cloth |
| Lining | Acrylic |
| Coating Coverage | Full Hand |
| Weight | 0.6 LB |
| EAN or UPC | 616314068911 |

