- L Size
- 12 in Length
description
- Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
features
- Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Oil and liquid-resistant, staying soft and strong even after exposure to machine oils
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Rough coated palm provides a great grip
- Seamless Kevlar® liner provides cut resistance, excellent tactile sensitivity and is treated to resist germs and odors
| Coating Color | Blue |
| Coating Coverage | Full Hand |
| Length | 12 in |
| Wash Instructions | Do Not Wash |
| Size | L |
| Construction | Seamless Knit |
| Standard | EN 388 4X42, EN 388 2016 4X42C, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N C, ANSI Method TDM, ANSI Gram 1177, ANSI Cut 3, ANSI Cut 9 A3 |
| CRH | 7:2 |
| Liner Material | Kevlar |
| Grip | Rough |
| Polymer | PVC |
| Color | Blue |
| Glove Size | Large |
| Cuff | Open |
| Weight | 3.21 LB |
| EAN or UPC | 616314059292 |

