- Textured Vinyl Coated, Jersey Lined, Seams Out, Reinforced Thumb Crotch
- Small
- Gray
- Yellow
| Length | 9.400 in |
| Usage | Oily Applications |
| Color | Yellow, Gray |
| Style | Textured Vinyl Coated, Jersey Lined, Seams Out, Reinforced Thumb Crotch |
| Cuff Style | Pinked Cuff |
| Glove Size | Small |
| Material |
Cotton Vinyl |
| Weight | 2.57 LB |
| EAN or UPC | 616314004681 |

