- S Size
- Interlock Lining
description
- Designed for handling small parts or during assembly or inspection.
features
- Unique textured vinyl coated fabric gloves have great grip
- Outwears cotton gloves and provides better dexterity than leather gloves
- Soft, comfortable fit
- Liquid-resistant
- Interlock lining dries quickly, sheds little lint and offers great dexterity
- Straight cuff adds additional length to protect the forearm from liquid run-off
| Size | S |
| Wash Instructions | Do Not Wash |
| Coating Coverage | Full Hand |
| Grip | Textured |
| Glove Size | Small |
| Liner Material | Cotton |
| Construction | Cut-and-Sewn |
| Color | Yellow |
| Polymer | Vinyl |
| Cuff | Straight |
| Lining | Interlock |
| Coating Color | Yellow |
| Color2 | Yellow |
| Weight | 0.18 LB |
| EAN or UPC | 616314049798 |

