- Yellow Color
- Nylon Lining
description
- Ideal for use in a variety of applications including diffusion furnaces, quartz wafer boats, liquid gas flask handling (ultra cold), hot/dry glassware handling.
features
- Packaged for ISO 5 (Class 100) applications
- Dry contact temperatures from -210F to 1000F (-134C to 537C) with no charring, ash or residue
- No PCB, asbestos or fiberglass
- RoHS compliant
| Coating | Uncoated |
| Temperature Resistant | Extreme Heat |
| Size | XL |
| Liner Material | Nylon |
| Color | Yellow |
| Length | 14 in |
| Sustainability | Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Standard | ASTM F1060 5, ASTM F1060 Temp 608° F, Taa Comp |
| Dry Temperature | Low Heat |
| Lining | Nylon |
| Bleach | Do Not Bleach |
| Construction | Seamless Knit |
| Hem | Hemmed |
| Wash Temperature | 104 ⁰F |
| Cuff | Open |
| Glove Size | X-Large |
| Dry Instructions | Tumble Dry |
| Weight | 2.0 LB |
| EAN or UPC | 616314278686 |

