- Natural Color
| Size | S |
| Standard | ISO 5 (Class 100) |
| Powder Free | Yes |
| Grip | Textured |
| Thickness | 3.5 mil |
| Color | Natural |
| Static Control | Static Dissipative |
| Construction | ESD Safe |
| Polymer | Latex |
| Weight | 17.0 LB |
| EAN or UPC | 616314278754 |
| Size | S |
| Standard | ISO 5 (Class 100) |
| Powder Free | Yes |
| Grip | Textured |
| Thickness | 3.5 mil |
| Color | Natural |
| Static Control | Static Dissipative |
| Construction | ESD Safe |
| Polymer | Latex |
| Weight | 17.0 LB |
| EAN or UPC | 616314278754 |