- Natural Color
| Grip | Textured |
| Size | M |
| Standard | 209e Class100 |
| Powder Free | Yes |
| Color | Natural |
| Polymer | Latex |
| Thickness | 3.5 mil |
| Weight | 17.2 LB |
| EAN or UPC | 616314278785 |
| Grip | Textured |
| Size | M |
| Standard | 209e Class100 |
| Powder Free | Yes |
| Color | Natural |
| Polymer | Latex |
| Thickness | 3.5 mil |
| Weight | 17.2 LB |
| EAN or UPC | 616314278785 |