- Natural Color
| Color | Natural |
| Grip | Textured |
| Powder Free | Yes |
| Polymer | Latex |
| Thickness | 3.5 mil |
| Standard | 209e Class100 |
| Size | XL |
| Weight | 19.05 LB |
| EAN or UPC | 616314278808 |
| Color | Natural |
| Grip | Textured |
| Powder Free | Yes |
| Polymer | Latex |
| Thickness | 3.5 mil |
| Standard | 209e Class100 |
| Size | XL |
| Weight | 19.05 LB |
| EAN or UPC | 616314278808 |