- Nitrile Coated Cotton
- Cut & Sewn
- Slip On
- Plain Back
- Men's Medium
| Glove Size | Medium |
| Material | Nitrile/Cotton |
| Length | 10 in |
| Cuff Type | Slip-On |
| Color Code | Blue |
| Glove Type | Nitrile Coated |
| Weight | 0.146 LB |
| EAN or UPC | 616314005831 |
| Glove Size | Medium |
| Material | Nitrile/Cotton |
| Length | 10 in |
| Cuff Type | Slip-On |
| Color Code | Blue |
| Glove Type | Nitrile Coated |
| Weight | 0.146 LB |
| EAN or UPC | 616314005831 |