- Nitrile Coated Cotton
- Cut & Sewn
- Slip On
- Nylon Mesh Back
- Large
| Length | 10 in |
| Cuff Type | Slip-On |
| Material | Nitrile/Cotton |
| Glove Size | Large |
| Glove Type | Nitrile Coated |
| Color Code | Blue |
| Weight | 0.125 LB |
| EAN or UPC | 616314005961 |
| Length | 10 in |
| Cuff Type | Slip-On |
| Material | Nitrile/Cotton |
| Glove Size | Large |
| Glove Type | Nitrile Coated |
| Color Code | Blue |
| Weight | 0.125 LB |
| EAN or UPC | 616314005961 |