Skip to content Skip to navigation menu
Cotton Foam XL Size Gauntlet Welding Glove

6030/XL

Cotton Foam XL Size Gauntlet Welding Glove
Item #117166503
  • XL Size
  • Cotton Foam Lining
Cotton Foam XL Size Gauntlet Welding Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XL Size
  • Cotton Foam Lining

description

  • Ideal for welding and hot material handling.

features

  • Split Deerskin leather construction provides dexterity and flexibility
  • Stitched with Kevlar® adding strength and burn resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Cotton foam lining on back of hand gives welders additional heat protection but still absorbs moisture
Wash Instructions Do Not Wash
Task MIG Welding
Closure Type Slip On
Palm Leather
Liner Material Cotton
Glove Size X-Large
Hide Split Deerskin
Color Gold
Construction Cut-and-Sewn, Reinforced Thumb Crotch
Size XL
Back Leather
Stitching Kevlar
Lining Cotton Foam
Grade Superior
Thumb Straight
Cuff Gauntlet
Weight 0.13 LB
EAN or UPC 662909870872
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison