- Red Stretch
- Vinyl Impregnated
- Slip On
- Ladies Small
| Cuff Type | Slip-On |
| Material | Vinyl Impregnated Cotton |
| Color Code | Pink |
| Glove Type | Vinyl Impregnated |
| Glove Size | Women's Small |
| Length | 10 in |
| Weight | 5.6 LB |
| EAN or UPC | 616314004551 |
| Cuff Type | Slip-On |
| Material | Vinyl Impregnated Cotton |
| Color Code | Pink |
| Glove Type | Vinyl Impregnated |
| Glove Size | Women's Small |
| Length | 10 in |
| Weight | 5.6 LB |
| EAN or UPC | 616314004551 |