- Large Glove Size
description
- Ideal for assembly, inspection, parts handling and general maintenance.
features
- Vinyl impregnated cotton fabric offers economical liquid resistant protection with great wet and dry grip
- Slip-On cuff allows for easy on and off
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Stretch vinyl is form fitting and provides excellent dexterity
| Glove Size | Large |
| Coating Coverage | Full Hand |
| Color | Red |
| Thumb | Straight |
| Color2 | Red |
| Cuff | Slip-on |
| Coating Color | Red |
| Weight | 69.45 LB |
| EAN or UPC | 616314004537 |

