- M Size
- Textured Grip
- 12 in Length
description
- Used in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly applications.
features
- Premium natural rubber latex gloves for ISO 5 (Class 100) applications
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Lowest extractibels and particulates
- Free from plasticizers, silicone and powders
- Meets or exceeds all applicable requirements of IEST-RP-CC005.2
| Material | Latex |
| Glove Size | Medium |
| Powder Free | Yes |
| Standard | 209e Class100, ISO 5 (Class 100) |
| Color | Natural |
| Thickness | 6 mil |
| Coating Coverage | Palm & Fingers |
| Size | M |
| Sustainability | Recyclable via Terracycle Program |
| Polymer | Latex |
| Cuff | Rolled |
| Grip | Textured |
| Length | 12 in |
| Powder | Powder Free |
| Weight | 24.05 LB |
| EAN or UPC | 616314278976 |

