- 2XL Size
- Unlined
description
- Ideal for Tig welding and automotive assembly.
features
- Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
- Stitched with Kevlar® adding strength and burn resistance
- Split leather gauntlet cuff for added forearm protection and allows for easy on and off
- Straight thumb increases comfort in closed-fisted work
- Unlined palm for dexterity
| Closure Type | Slip On |
| Color | Natural |
| Palm | Leather |
| Size | 2XL |
| Cuff | Gauntlet |
| Glove Size | 2X-Large |
| Construction | Cut-and-Sewn, Gunn Cut |
| Lining | Unlined |
| Back | Leather |
| Stitching | Kevlar |
| Grade | Premium |
| Task | TIG Welding |
| Hide | Top Grain Kidskin |
| Thumb | Straight |
| Wash Instructions | Do Not Wash |
| Weight | 0.37 LB |
| EAN or UPC | 662909003379 |

