- XL Size
- Fleece Pile Lining
description
- Ideal for Mig welding and automotive assembly.
features
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
- Straight thumb increases comfort in closed-fisted work
- Fleece Lined for additional heat protection
- Stitched with Kevlar® adding strength and burn resistance
- Split Leather gauntlet cuff allows for easy on and off
| Back | Leather |
| Liner Material | Fleece |
| Grade | Premium |
| Glove Size | X-Large |
| Thumb | Straight |
| Stitching | Kevlar |
| Cuff | Gauntlet |
| Task | MIG Welding |
| Wash Instructions | Do Not Wash |
| Palm | Leather |
| Lining | Fleece Pile |
| Color | Brown |
| Hide | Top Grain Goatskin |
| Construction | Cut-and-Sewn, Gunn Cut |
| Size | XL |
| Closure Type | Slip On |
| Weight | 2.83 LB |
| EAN or UPC | 662909002648 |

