- L Size
- Aramid Lining
| Liner Material | Aramid |
| Closure Type | Slip On |
| Stitching | Kevlar |
| Wash Instructions | Do Not Wash |
| HRC Method | ATPV |
| Glove Size | Large |
| Lining | Aramid |
| Palm | Leather |
| Hide | Top Grain Kidskin |
| Size | L |
| Task | TIG Welding |
| Standard | EN 388 P 3, EN 388 N F, EN 388 I X, ANSI Method TDM, ANSI Gram 4999, ANSI Cut 5, ANSI Cut 9 A7, ANSI Puncture 4, ANSI Puncture Newtons 133, EN 407 312XXX |
| Thumb | Keystone |
| Length | 13 in |
| Grade | Premium |
| HRC Cal | 36 |
| Back | Full Leather |
| Cuff | Gauntlet |
| HRC Level | 3 |
| Color | Natural |
| Construction | Cut-and-Sewn |
| Resistance Type | Flame/Heat Resistant, Cut Resistant |
| Weight | 0.6 LB |
| EAN or UPC | 616314374876 |

