- L Size
- Textured Grip
- 9.5 in Length
description
- Ideal for use in laboratories, production, inspection, cleaning and light duty applications.
features
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- AQL 1.5
- Complies with FDA food handling requirements 21 CFR, Part 177
| Wash Instructions | Do Not Wash |
| Standard | 21 CFR |
| Grip | Textured |
| Sustainability | Recyclable via Terracycle Program |
| Glove Size | Large |
| Powder | Powder Free |
| Color | Natural |
| Length | 9.5 in |
| Powder Free | Yes |
| Material | Latex |
| Thickness | 5 mil |
| Polymer | Latex |
| Grade | Premium |
| Size | L |
| Weight | 1.67 LB |
| EAN or UPC | 616314004988 |

