- Large Size
- Nitrile Material
- Powdered
- Textured Grip
- 5 mm Thick
description
- Ideal for use in laboratories, production, inspection, cleaning and light duty applications.
features
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous and Powdered for quick and easy donning
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Complies with FDA food handling requirements 21 CFR, Part 177
- Meets the ASTM A-3578 spec for powder
- Silicone Free
- Industry Grade - For non-medical use
compliances
- FDA regulations for food contact 21CFR, 170-199
| Silicone Free | Yes |
| Powder Free | No |
| Thickness | 5 mm |
| Powder | Powdered |
| Material | Latex |
| Color | Natural |
| Weight | 18.74 LB |
| EAN or UPC | 616314005022 |
-
Pre-Packed Quantities


