Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Disposable Gloves

62-322/XL

Disposable Gloves
Item #111660889
  • X-Large Size
  • Nitrile Material
  • Powdered
  • Textured Grip
  • 5 mm Thick
  • Beaded Cuff Type
  • White Color
+ Show More + Show Less
Disposable Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • X-Large Size
  • Nitrile Material
  • Powdered
  • Textured Grip
  • 5 mm Thick

description

  • Ideal for use in laboratories, production, inspection, cleaning and light duty applications.

features

  • Fully textured provides a good grip in wet or dry environments
  • Ambidextrous and Powdered for quick and easy donning
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Meets the ASTM A-3578 spec for powder
  • Silicone Free
  • Industry Grade - For non-medical use

compliances

  • FDA regulations for food contact 21CFR, 170-199
Color Natural
Material Latex
Silicone Free Yes
Powder Powdered
Thickness 5 mm
Powder Free No
Weight 18.52 LB
EAN or UPC 616314005039
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison