- X-Small Size
- Powdered
- Latex Material
- Natural Color
description
- Ideal for use in laboratories, production, inspection, cleaning and light duty applications.
features
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous and Powdered for quick and easy donning
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Complies with FDA food handling requirements 21 CFR, Part 177
- Meets the ASTM A-3578 spec for powder
- Silicone Free
- Industry Grade - For non-medical use
| Material | Latex |
| Color | Natural |
| Powder | Powdered |
| Powder Free | No |
| Thickness | 5 mm |
| Silicone Free | Yes |
| Weight | 14.99 LB |
| EAN or UPC | 616314045196 |

