- Small Size
- Nitrile Material
- Powder Free
- Textured Grip
- 5 mm Thick
description
- Ideal for use in laboratories, production, inspection, cleaning and light duty applications.
features
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Complies with FDA food handling requirements 21 CFR, Part 177
- Meets the ASTM A-3578 spec for powder
- Industry Grade - For non-medical use
compliances
- FDA regulations for food contact 21CFR, 170-199
| Grip | Textured |
| Standard | 21 CFR |
| Sustainability | Recyclable via Terracycle Program |
| Grade | Industrial |
| Polymer | Latex |
| Wash Instructions | Do Not Wash |
| Material | Latex |
| Powder Free | Yes |
| Color | Natural |
| Powder | Powder Free |
| Thickness | 5 mil |
| Size | S |
| Glove Size | Small |
| Weight | 24.75 LB |
| EAN or UPC | 616314005046 |
-
Pre-Packed Quantities


