- Medium Size
- Powder Free
- Latex Material
- Natural Color
description
- Ideal for use in laboratories, production, inspection, cleaning and light duty applications.
features
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Complies with FDA food handling requirements 21 CFR, Part 177
- CFIA approved
- Silicone Free
| Powder | Powder Free |
| Powder Free | Yes |
| Color | Natural |
| Silicone Free | Yes |
| Material | Latex |
| Thickness | 5 mm |
| Weight | 1.74 LB |
| EAN or UPC | 616314021718 |

