- X-Large Size
- Powdered
- Latex Material
- Blue Color
description
- Ideal for food processing, food service, lab applications, production and inspection.
features
- Economical liquid proof protection
- Fully textured palm and finger provides a good grip in wet or dry environments
- Ambidextrous and Powdered for quick and easy donning
- Packed 50 gloves per dispenser box
| Material | Latex |
| Color | Blue |
| Powder | Powdered |
| Thickness | 13 mm |
| Powder Free | No |
| Weight | 26.46 LB |
| EAN or UPC | 616314014734 |

