Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Blue Latex Small Disposable Gloves

62-327PF/S

SUPERSEDED TO PIP_2550/S, MTRL - 117165945
Item #111660950
  • Small Size
  • Latex Material
  • Blue Color
Blue Latex Small Disposable Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Small Size
  • Latex Material
  • Blue Color

description

  • Ideal for food processing, food service, lab applications, production and inspection.

features

  • Economical liquid proof protection
  • Fully textured palm and finger provides a good grip in wet or dry environments
  • Polymer coated providing a smooth finish for fast and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Meets the emergency medical glove requirements of NFPA 1999 Standard on Protective Clothing for Emergency Medical Operations, 2018
  • Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
  • AQL 1.5
Thickness 13 mm
Color Blue
Material Latex
Weight 0.07 LB
EAN or UPC 616314014741
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison