- Medium Size
- Powdered
- Nitrile Material
- Blue Color
description
- A very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
features
- Economical puncture resistance with great comfort, dexterity and tactile sensitivity
- Textured grip provides a good grip in wet or dry environments
- Contains no natural rubber latex proteins
- Ambidextrous and Powdered for quick and easy donning
- Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
- Industry Grade - For non-medical use
| Powder | Powdered |
| Material | Nitrile |
| Powder Free | No |
| Color | Blue |
| Thickness | 6 mm |
| Weight | 17.42 LB |
| EAN or UPC | 616314034374 |

