- M Size
- Textured Grip
description
- A very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
features
- Economical puncture resistance with great comfort, dexterity and tactile sensitivity
- Textured grip provides a good grip in wet or dry environments
- Contains no natural rubber latex proteins
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
- Industry Grade - For non-medical use
| Grade | Industrial |
| Glove Size | Medium |
| Color | Blue |
| Powder Free | Yes |
| Material | Nitrile |
| Size | M |
| Wash Instructions | Do Not Wash |
| Grip | Textured |
| Polymer | Nitrile |
| Standard | 21 CFR |
| Thickness | 8 mil |
| Sustainability | Recyclable via Terracycle Program |
| Powder | Powder Free |
| Weight | 1.01 LB |
| EAN or UPC | 616314011344 |

