- Small Size
- Nitrile Material
- Powdered
- Textured Grip
- 4 mm Thick
description
- A very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
applications
- Use in a broad range of applications for light hand protection from liquids, chemicals and debris
features
- Economical puncture resistance with great comfort, dexterity and tactile sensitivity
- Textured grip provides a good grip in wet or dry environments
- Contains no natural rubber latex proteins
- Ambidextrous and Powdered for quick and easy donning
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Silicone free
- Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
- Industry Grade - For non-medical use
| Material | Nitrile |
| Color | Blue |
| Powder Free | No |
| Thickness | 4 mm |
| Silicone Free | Yes |
| Powder | Powdered |
| Weight | 11.46 LB |
| EAN or UPC | 616314018145 |
-
Pre-Packed Quantities


