- Small Size
- Powder Free
- Nitrile Material
- Black Color
description
- A very versatile glove for use in a broad range of applications for light hand protection from liquids and debris.
features
- Black color hides dirt and provides contrast for handling lighter color material
- Economical puncture resistance with great comfort, dexterity and tactile sensitivity
- Textured grip provides a good grip in wet or dry environments
- Contains no natural rubber latex proteins
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
- Industry Grade - For non-medical use
| Thickness | 5 mm |
| Color | Black |
| Powder | Powder Free |
| Material | Nitrile |
| Powder Free | Yes |
| Weight | 1.49 LB |
| EAN or UPC | 616314054372 |

