- L Size
- Smooth Grip
- 9.5 in Length
description
- Designed for medical and other applications to avoid concerns regarding latex proteins.
features
- Have the look, fit and feel of latex without the concern of natural rubber latex proteins
- Excellent form-fitting grip
- Powder-Free for clean comfort and superior tactile sensitivity
- Ambidextrous for quick and easy donning
- Complies with FDA food handling requirements 21 CFR, Part 177
| Material | Non-Latex Synthetic |
| Standard | 21 CFR |
| Thickness | 4 mil |
| Grip | Smooth |
| Length | 9.5 in |
| Grade | Industrial |
| Powder Free | Yes |
| Size | L |
| Polymer | Non-Latex Synthetic |
| Wash Instructions | Do Not Wash |
| Powder | Powder Free |
| Color | White |
| Sustainability | Recyclable via Terracycle Program |
| Glove Size | Large |
| Weight | 1.54 LB |
| EAN or UPC | 616314014840 |

