- M Size
- Smooth Grip
- 9.5 in Length
description
- Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.
features
- Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Translucent white color
- Contains no natural rubber latex proteins
- Ambidextrous and Synthetic Polymer coating for ease of donning and doffing
- DEHP & DOP Free
- Complies with FDA food handling requirements 21 CFR, Part 177
| Thickness | 5 mil |
| Powder | Powder Free |
| Color | White |
| Length | 9.5 in |
| Grip | Smooth |
| Grade | Premium |
| Sustainability | Recyclable via Terracycle Program |
| Powder Free | Yes |
| Material | Vinyl |
| Glove Size | Medium |
| Standard | 21 CFR |
| Polymer | Vinyl |
| Size | M |
| Wash Instructions | Do Not Wash |
| Weight | 1.27 LB |
| EAN or UPC | 616314005213 |

