- L Size
- Smooth Grip
- 9.5 in Length
description
- Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.
features
- Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Translucent white color
- Contains no natural rubber latex proteins
- Ambidextrous and Powdered for quick and easy donning
- DEHP & DOP Free
- Complies with FDA food handling requirements 21 CFR, Part 177
| Size | L |
| Color | White |
| Grip | Smooth |
| Glove Size | Large |
| Wash Instructions | Do Not Wash |
| Powder | Powdered |
| Polymer | Vinyl |
| Thickness | 4 mil |
| Powder Free | No |
| Standard | 21 CFR, CFIA |
| Material | Vinyl |
| Length | 9.5 in |
| Grade | Industrial |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 1.44 LB |
| EAN or UPC | 616314014468 |

