Skip to content Skip to navigation menu
L Size Vinyl Industrial Grade Smooth Disposable Glove

64-V2000PF/L

L Size Vinyl Industrial Grade Smooth Disposable Glove
Item #111660155
  • L Size
  • Smooth Grip
  • 9.5 in Length
L Size Vinyl Industrial Grade Smooth Disposable Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • L Size
  • Smooth Grip
  • 9.5 in Length

description

  • Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.

features

  • Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Translucent white color
  • Contains no natural rubber latex proteins
  • Ambidextrous and Synthetic Polymer coating for ease of donning and doffing
  • DEHP & DOP Free
  • Complies with FDA food handling requirements 21 CFR, Part 177
Glove Size Large
Size L
Powder Free Yes
Color White
Length 9.5 in
Grip Smooth
Wash Instructions Do Not Wash
Standard 21 CFR, CFIA
Polymer Vinyl
Sustainability Recyclable via Terracycle Program
Thickness 4 mil
Powder Powder Free
Material Vinyl
Grade Industrial
Weight 1.54 LB
EAN or UPC 616314014550
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison