Skip to content Skip to navigation menu
XL Size Vinyl Industrial Grade Smooth Disposable Glove

64-V2000PF/XL

XL Size Vinyl Industrial Grade Smooth Disposable Glove
Item #111660132
  • XL Size
  • Smooth Grip
  • 9.5 in Length
XL Size Vinyl Industrial Grade Smooth Disposable Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • XL Size
  • Smooth Grip
  • 9.5 in Length

description

  • Ideal for food handling and processing, pharmaceuticals, laboratories and electronics.

features

  • Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Translucent white color
  • Contains no natural rubber latex proteins
  • Ambidextrous and Synthetic Polymer coating for ease of donning and doffing
  • DEHP & DOP Free
  • Complies with FDA food handling requirements 21 CFR, Part 177
Powder Powder Free
Powder Free Yes
Standard 21 CFR, CFIA
Polymer Vinyl
Grip Smooth
Wash Instructions Do Not Wash
Glove Size X-Large
Sustainability Recyclable via Terracycle Program
Length 9.5 in
Color White
Grade Industrial
Material Vinyl
Size XL
Thickness 4 mil
Weight 1.65 LB
EAN or UPC 616314014567
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison