- Large Size
- Powdered
- Vinyl Material
- Blue Color
description
- Ideal for food handling & processing, pharmaceuticals, laboratories to avoid concerns regarding latex proteins.
features
- Great for tough jobs requiring disposable gloves with contrasting color to identify application
- Ambidextrous and Powdered for quick and easy donning
- Contains no natural rubber latex proteins
- Complies with FDA food handling requirements 21 CFR, Part 177
| Material | Vinyl |
| Thickness | 5 mm |
| Powder | Powdered |
| Powder Free | No |
| Color | Blue |
| Weight | 1.65 LB |
| EAN or UPC | 616314014604 |

