- M Size
- Smooth Grip
- 9.5 in Length
description
- Ideal for food handling & processing, pharmaceuticals, laboratories to avoid concerns regarding latex proteins.
features
- Great for tough jobs requiring disposable gloves with contrasting color to identify application
- Powder-Free for clean comfort and superior tactile sensitivity
- Ambidextrous for quick and easy donning
- Contains no natural rubber latex proteins
- Complies with FDA food handling requirements 21 CFR, Part 177
| Sustainability | Recyclable via Terracycle Program |
| Grade | Industrial |
| Powder Free | Yes |
| Length | 9.5 in |
| Polymer | Vinyl |
| Glove Size | Medium |
| Grip | Smooth |
| Material | Vinyl |
| Powder | Powder Free |
| Standard | 21 CFR, CFIA |
| Color | Blue |
| Thickness | 5 mil |
| Wash Instructions | Do Not Wash |
| Size | M |
| Weight | 1.54 LB |
| EAN or UPC | 616314009952 |

