- S Size
- Smooth Grip
description
- Ideal for food preparation and services.
features
- Most economical liquid proof protection for limited use
- Embossed grip for better handling of wet or dry materials
- Complies with FDA food handling requirements 21 CFR, Part 177
| Thickness | 1 mil |
| Glove Size | Small |
| Wash Instructions | Do Not Wash |
| Material | Polyethylene |
| Standard | 21 CFR, CFIA |
| Grip | Smooth |
| Size | S |
| Sustainability | Recyclable via Terracycle Program |
| Powder Free | Yes |
| Color | Clear |
| Polymer | Polyethylene |
| Grade | Food |
| Powder | Powder Free |
| Weight | 23.15 LB |
| EAN or UPC | 616314005244 |

