- 50 per Box
- S Size
- Fish Scale Grip
- 6 mil Thickness
- Black Color
description
- Ambi-dex® with Grippaz™ Technology features a fish scale pattern that provides the unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity. Ideal for handling oily/wet parts, paint spraying, electroplating and automotive work.
features
- Patented fish scale design on the inside and outside of glove provides extra traction with oily or wet parts
- Rotated thumb grip for secure precision grip of small parts
- 100% nitrile provides resistant to many chemicals used in industrial applications
- Amplified dexterity for enhanced comfort mobility and less hand fatigue
- Increased puncture resistance outlasts conventional disposables which helps reduce waste
- Form-fitting beaded cuff can be worn over a liner
- Powder-Free for clean comfort and superior tactile sensitivity
- Complies with FDA food handling requirements 21 CFR, Part 177
| Glove Size | Small |
| Standard | 21 CFR, ASTM D6978 5 |
| Grade | Superior |
| Silicone Free | Yes |
| Construction | ESD Safe, Touchscreen Compatible |
| Thickness | 6 mil |
| Color | Black |
| Powder | Powder Free |
| Polymer | Nitrile |
| Powder Free | Yes |
| Material | Nitrile |
| Grip | Fish Scale |
| Size | S |
| Wash Instructions | Do Not Wash |
| Sustainability | Recyclable via Terracycle Program |
| Length | 9.5 in |
| Weight | 0.86 LB |
| EAN or UPC | 616314221873 |

