- 50 per Box
- L Size
- Fish Scale Grip
- 6 mil Thickness
- Orange Color
| Sustainability | Recyclable via Terracycle Program |
| Wash Instructions | Do Not Wash |
| Grade | Superior |
| Length | 9.5 in |
| Powder Free | Yes |
| Polymer | Nitrile |
| Size | L |
| Color | Orange |
| Standard | 21 CFR |
| Construction | ESD Safe, Touchscreen Compatible |
| Silicone Free | Yes |
| Thickness | 6 mil |
| Grip | Fish Scale |
| Glove Size | Large |
| Weight | 8.6 LB |
| EAN or UPC | 616314613708 |

