- 50 per Box
- XL Size
- Fish Scale Grip
- 7 mil Thickness
- Orange Color
| Length | 12 in |
| Size | XL |
| Polymer | Nitrile |
| Powder Free | Yes |
| Construction | ESD Safe, Touchscreen Compatible |
| Wash Instructions | Do Not Wash |
| Grip | Fish Scale |
| Thickness | 7 mil |
| Color | Orange |
| Glove Size | X-Large |
| Silicone Free | Yes |
| Standard | 21 CFR |
| Grade | Superior |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 1.4 LB |
| EAN or UPC | 616314316838 |

