- X-Large Size
- Superior Grade
| Cuff | Gauntlet |
| Thumb | Straight |
| Color | Natural |
| Hide | Top Grain Cowhide |
| Stitching | Nylon |
| Weight | 0.39 LB |
| EAN or UPC | 616314015465 |
| Cuff | Gauntlet |
| Thumb | Straight |
| Color | Natural |
| Hide | Top Grain Cowhide |
| Stitching | Nylon |
| Weight | 0.39 LB |
| EAN or UPC | 616314015465 |