- XL Size
- Natural Color
| Grade | Industry |
| Chromiumvi Free | Yes |
| Size | XL |
| Cuff | Slip-On |
| Construction | Cut-and-Sewn |
| Stitching | Nylon |
| Glove Size | X-Large |
| Color | Natural |
| Wash Instructions | Do Not Wash |
| Thumb | Straight |
| Hide | Top Grain Cowhide |
| Chromium VI Free | Yes |
| Weight | 4.01 LB |
| EAN or UPC | 616314193095 |

