- 2XL Size
- Natural Color
| Stitching | Nylon |
| Glove Size | 2X-Large |
| Grade | Industry |
| Hide | Top Grain Cowhide |
| Cuff | Slip-On |
| Thumb | Straight |
| Chromiumvi Free | Yes |
| Chromium VI Free | Yes |
| Color | Natural |
| Wash Instructions | Do Not Wash |
| Size | 2XL |
| Construction | Cut-and-Sewn |
| Weight | 4.4 LB |
| EAN or UPC | 616314193101 |

