- Medium Size
- Superior Grade
| Chromium VI Free | Yes |
| Hide | Top Grain Cowhide |
| Cuff | Slip-on |
| Thumb | Wing |
| Color | Natural |
| Stitching | Kevlar |
| Weight | 0.25 LB |
| EAN or UPC | 616314015571 |
| Chromium VI Free | Yes |
| Hide | Top Grain Cowhide |
| Cuff | Slip-on |
| Thumb | Wing |
| Color | Natural |
| Stitching | Kevlar |
| Weight | 0.25 LB |
| EAN or UPC | 616314015571 |