- M Size
- Natural Color
| Size | M |
| Chromiumvi Free | Yes |
| Wash Instructions | Do Not Wash |
| Construction | Cut-and-Sewn |
| Glove Size | Medium |
| Thumb | Straight |
| Chromium VI Free | Yes |
| Cuff | Slip-On |
| Color | Natural |
| Grade | Premium |
| Stitching | Nylon |
| Hide | Top Grain Cowhide |
| Weight | 0.3 LB |
| EAN or UPC | 616314008320 |

