- L Size
- Natural Color
| Chromium VI Free | Yes |
| Stitching | Nylon |
| Thumb | Straight |
| Size | L |
| Construction | Cut-and-Sewn |
| Glove Size | Large |
| Hide | Top Grain Cowhide |
| Cuff | Slip-On |
| Color | Natural |
| Grade | Regular |
| Wash Instructions | Do Not Wash |
| Chromiumvi Free | Yes |
| Weight | 0.33 LB |
| EAN or UPC | 616314015427 |

