- XL Size
- Natural Color
| Hide | Top Grain Cowhide |
| Grade | Regular |
| Construction | Cut-and-Sewn |
| Color | Natural |
| Chromiumvi Free | Yes |
| Wash Instructions | Do Not Wash |
| Stitching | Nylon |
| Thumb | Straight |
| Glove Size | X-Large |
| Size | XL |
| Chromium VI Free | Yes |
| Cuff | Slip-On |
| Weight | 0.34 LB |
| EAN or UPC | 616314015434 |

